Motion
MB 6 A

SKF
MB 6 A

Bearing Lock Washer - 30 mm ID, 49 mm Outside Dia., 38 mm Face Dia., MB Series
Mi Item #07558406
MFR #MB 6 A
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 6 A

Bearing Lock Washer - 30 mm ID, 49 mm Outside Dia., 38 mm Face Dia., MB Series
Mi Item #07558406
MFR #MB 6 A

Mfr description
MB 6 A LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Face Diameter  
    38 mm
  • Key Width
    5 mm
  • Outside Diameter Over Tangs
    49 mm

Details

  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)