Motion
7010298941

3M
7010298941

Sanding & Finishing Belt - 40 Grit, Aluminum Oxide Material, 36.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #07558546
MFR #7010298941
List Price$17.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298941

Sanding & Finishing Belt - 40 Grit, Aluminum Oxide Material, 36.0000 in Belt Length, 4.0000 in Belt Width
MI ITEM #07558546
MFR #7010298941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.26/each for your price

Overview

Mfr description
14233 CLOTH BELT 341D, 4"X36 IN 40
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Application
    Deburring, Finishing, Grinding, Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    36 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Upc Number
    00051125142335
  • UPC_NO
    00051125142335
  • Product Types
    Cloth Belt
  • Overall Length
    36 in
  • Overall Width
    4 in
  • Color
    Brown
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text