Motion
RNA4822
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width
MI ITEM #07558561
MFR #RNA4822
Your Price$459.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width
MI ITEM #07558561
MFR #RNA4822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$459.34/each(List $574.18)

Overview

Mfr description
RNA4822 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    99500 N
  • Max Rpm
    3400 rpm
  • Fillet Radius
    1 mm
  • Series
    RNA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4822
  • Weight
    1.48 lb
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text