Overview
Mfr description
CQ2A100-110DCMZ
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke110 mm
- Piston ActionDouble-Acting
- Auto-SwitchH7A1 - Solid State, General Purpose, 3 Wire NPN
- Cylinder SeriesCQ2
- Lead Wire LengthL - (3 m)
- Manufacturer Catalog
- Number Of Auto Switches1
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data