Motion
7100097429 EARMUFF CAP-MOUNT X4P5E X-SERIES NRR25 CLASS-A DI-ELEC 67103

3M
7100097429 EARMUFF CAP-MOUNT X4P5E X-SERIES NRR25 CLASS-A DI-ELEC 67103

3M™ PELTOR™ Hard Hat Attached Electrically Insulated Earmuffs X4P5E, 10 EA/Case
MI ITEM #07558758
MFR #7100097429 EARMUFF CAP-MOUNT X4P5E X-SERIES NRR25 CLASS-A DI-ELEC 67103
Your Price$61.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097429 EARMUFF CAP-MOUNT X4P5E X-SERIES NRR25 CLASS-A DI-ELEC 67103

3M™ PELTOR™ Hard Hat Attached Electrically Insulated Earmuffs X4P5E, 10 EA/Case
MI ITEM #07558758
MFR #7100097429 EARMUFF CAP-MOUNT X4P5E X-SERIES NRR25 CLASS-A DI-ELEC 67103

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$61.57/each(List $64.69)

Overview

Mfr description
7100097429 EARMUFF CAP-MOUNT X4P5E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Electrically insulated: Appropriate for a wide range of applications*
  • High-performance arms: Balance durability and flexibility
  • Easy click in/ click out: Move cups on and off ears easily
  • Convenient storage: Store with cups clicked in or out
  • Compatibility with hard hats: Designed for use with a standard hard hat slot**
  • Fit can be confirmed: Verify with 3M™ E-A-Rfit™ Dual-Ear Validation System***
  • X4 products are slim relative to their level of attenuation: Protection without all the bulk
  • *These earmuff cups are made of non-conductive (sometimes referred to as “dielectric”) material while the metal components of the headbands and the helmet attachment mechanisms are covered in non-conductive material. This product was found to be electrically insulated, withstanding a voltage up to 1.2 kV, at an external laboratory against a modified test method based on EN 397:2012 under dry conditions. The user must determine the overall suitability of this product for the intended application taking into account any hazards other than noise for which this product is tested and approved.\n**This product was designed and tested with a 3M Hard Hat H700. For information on other hard hat models contact 3M. \n***3M strongly recommends fit testing of hearing protectors. Research suggests that many users will receive less noise reduction than indicated by the NRR due to variation in earmuff fit, earmuff fitting skill and motivation of the user. If NRR is used, 3M recommends that it be reduced by 50% or in accordance with applicable regulations.

Specifications

  • Manufacturer Upc Number
    10078371671034
  • UPC_NO
    10078371671034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought