Motion
C03600511500M

AS RAYMOND
C03600511500M

Compression Spring - Music Wire Material, End Type - Ground, 0.3600 in OD, 1.5000 in Length, 0.0510 in Wire Size, 30.7000 lb/in Spring Rate
Mi Item #07558767
MFR #C03600511500M
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C03600511500M

Compression Spring - Music Wire Material, End Type - Ground, 0.3600 in OD, 1.5000 in Length, 0.0510 in Wire Size, 30.7000 lb/in Spring Rate
Mi Item #07558767
MFR #C03600511500M

Mfr description
C0360-051-1500-M SPRING RETURN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Outside Diameter
    0.3600 in
  • Weight
    0.00986 lbs
  • Wire Size
    0.0510 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C03600511500M
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    30.7000 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)