Overview
Mfr description
CK1A50-50YAZ
- Clevis width: 16.5mm, 19.5mm
- Easy speed adjustment
- Piping ports are located on three surfaces
- Air cushion: unclamped, head on
Specifications
- Country of OriginJP
- Installation Instructions
- Manufacturer Catalog
- SeriesCK1-Z
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data