Motion
ADNGF-20-60-P-A

FESTO CORPORATION
ADNGF-20-60-P-A

ADNGF-20-60-P-A Compact Cylinder
Mi Item #07559007
MFR #ADNGF-20-60-P-A
Price$160.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADNGF-20-60-P-A

ADNGF-20-60-P-A Compact Cylinder
Mi Item #07559007
MFR #ADNGF-20-60-P-A

Mfr description
554228 20MM BORE 60MM STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Cylinder Suffix
    P-A
  • Product Type
    Locking Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)