Overview
Mfr description
KQ2H06-M6A1
Specifications
- Fitting ShapeMale Connector
- Compatible Tube Outer Diameter1/4 in
- ManufacturerName (description attribute)SMC
- Country of OriginSG
- ColorWhite Body, Light Gray Release Button
- SeriesKQ2
- SealNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data