Motion
R03-01RG
Standard Air Regulator - 1/8 in Inlet Port, NPT Outlet Thread
Mi Item #07559907
MFR #R03-01RG
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/8 in Inlet Port, NPT Outlet Thread
Mi Item #07559907
MFR #R03-01RG

Mfr description
R03-01RG REGULATOR W/GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/8 in NPT
  • Inlet Port Size
    1/8 in
  • Weight
    0.53 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Push, Pull Locking Adjustment Knob
  • Air Flow
    13 scfm
  • Included Options
    Pressure Gauge
  • Knob Type
    Non-Rising Push, Pull Locking Adjustment Knob
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    13 scfm
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    32 °F
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving
  • Series/System
    R03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)