Motion
HERA35 KIT, RISER BLOCK 17

HUB CITY INC
HERA35 KIT, RISER BLOCK 17

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #07560038
MFR #HERA35 KIT, RISER BLOCK 17
Price$537.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, RISER BLOCK 17

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #07560038
MFR #HERA35 KIT, RISER BLOCK 17

Mfr description
0259-00170 HERA35 KIT, RISER BLOCK 17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.09/each

Specifications

Dimensions

  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    6.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35 KIT, RISER BLOCK 17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847795
  • Material
    Cast Iron
  • Product Types
    HERA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)