Motion
HERA35 KIT, RISER BLOCK 20

HUB CITY INC
HERA35 KIT, RISER BLOCK 20

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #07560039
MFR #HERA35 KIT, RISER BLOCK 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, RISER BLOCK 20

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #07560039
MFR #HERA35 KIT, RISER BLOCK 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0259-00171 HERA35 KIT, RISER BLOCK 20

Specifications

  • Product Types
    HERA
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    HERA35 KIT, RISER BLOCK 20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847801
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    7.00 lbs
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text