Motion
HERA45 KIT, RISER BLOCK 23

HUB CITY INC
HERA45 KIT, RISER BLOCK 23

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #07560041
MFR #HERA45 KIT, RISER BLOCK 23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, RISER BLOCK 23

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #07560041
MFR #HERA45 KIT, RISER BLOCK 23

Mfr description
0259-00173 HERA45 KIT, RISER BLOCK 23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    12.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, RISER BLOCK 23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847825
  • Material
    Cast Iron
  • Product Types
    HERA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)