Motion
HERA45 KIT, RISER BLOCK 30

HUB CITY INC
HERA45 KIT, RISER BLOCK 30

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #07560042
MFR #HERA45 KIT, RISER BLOCK 30
Your Price$893.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, RISER BLOCK 30

Hera® Speed Reducer Replacement Part - Riser Block, Cast Iron Material
MI ITEM #07560042
MFR #HERA45 KIT, RISER BLOCK 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$893.65/each(List $1,027.70)

Overview

Mfr description
0259-00175 HERA45 KIT, RISER BLOCK 30

Specifications

  • Product Types
    HERA
  • Material
    Cast Iron
  • Manufacturer Catalog Number
    HERA45 KIT, RISER BLOCK 30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847849
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    18.00 lbs
  • Shipping Dimensions Height
    6 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text