Motion
HERA35 KIT, TORQUE PLATE

HUB CITY INC
HERA35 KIT, TORQUE PLATE

Hera® Speed Reducer Replacement Part - HERA35 Reducer Size, Torque Arm Plate, Steel Material
MI ITEM #07560045
MFR #HERA35 KIT, TORQUE PLATE
Price$396.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, TORQUE PLATE

Hera® Speed Reducer Replacement Part - HERA35 Reducer Size, Torque Arm Plate, Steel Material
MI ITEM #07560045
MFR #HERA35 KIT, TORQUE PLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$396.94/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    6 in
  • Weight
    3.00 lbs

Details

  • Manufacturer Catalog Number
    HERA35 KIT, TORQUE PLATE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961052124
  • Material
    Steel
  • Product Types
    HERA

Overview

Mfr description
0259-00286 HERA35 KIT, TORQUE PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought