Motion
HERA45 KIT, TORQUE PLATE

HUB CITY INC
HERA45 KIT, TORQUE PLATE

Hera® Speed Reducer Replacement Part - Torque Plate, Steel Material
MI ITEM #07560046
MFR #HERA45 KIT, TORQUE PLATE
Price$409.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, TORQUE PLATE

Hera® Speed Reducer Replacement Part - Torque Plate, Steel Material
MI ITEM #07560046
MFR #HERA45 KIT, TORQUE PLATE

Mfr description
0259-00287 HERA45 KIT, TORQUE PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.37/each

Specifications

Dimensions

  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    6 in
  • Weight
    3.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, TORQUE PLATE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961052131
  • Material
    Steel
  • Product Types
    HERA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)