Motion
718D-50-J

BOSTON GEAR
718D-50-J

718 S/R Red. 50:1 Ratio, "D" Low Vert. Base, "J" Assy
MI ITEM #07560156
MFR #718D-50-J
Your Price$1,685.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
718D-50-J

718 S/R Red. 50:1 Ratio, "D" Low Vert. Base, "J" Assy
MI ITEM #07560156
MFR #718D-50-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,685.21/each(List $1,937.99)

Overview

Mfr description
718-D50-J GEARBOX

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    Vertical Low Base – Right Mount
  • UPC_NO
    889208991651
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text