Motion
66261183809

NORTON ABRASIVES
66261183809

Gold Reserve Sanding Disc Roll - P150 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #07560253
MFR #66261183809
Your Price$40.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261183809

Gold Reserve Sanding Disc Roll - P150 Grit, Aluminum Oxide Abrasive Material, 5 in Disc Diameter, Fine Grade
MI ITEM #07560253
MFR #66261183809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.08/each(List $60.12)

Overview

Mfr description
66261183809 5" PSA DISC P150-B GOLD A296
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate resists clogging and increases disc life
  • Pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
  • Use 80-220 grit for intermediate sanding

Specifications

  • Grit Number
    P150
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Fine
  • UPC_NO
    66261183809
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text