Motion
IDG75LA-N04
Membrane Air Dryer - 1/2 NPT, Dew Point: -40 °F
MI ITEM #07560543
MFR #IDG75LA-N04
Price$1,866.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/2 NPT, Dew Point: -40 °F
MI ITEM #07560543
MFR #IDG75LA-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,866.48/each

Specifications

Dimensions

  • Overall Height
    16.500 in
  • Overall Length
    3.250 in
  • Overall Width
    3.580 in
  • Port Size
    1/2 NPT

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    10.876 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    8.475 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    2.401 scfm
  • Standard Dew Point
    -40 °F

Overview

Mfr description
IDG75LA-N04
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought