Motion
48-89-4633

MILWAUKEE TOOL
48-89-4633

10-Piece Titanium Nitride SHOCKWAVE™ Red Helix Drill Bit Kit
Mi Item #07560607
MFR #48-89-4633
Price$48.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-89-4633

10-Piece Titanium Nitride SHOCKWAVE™ Red Helix Drill Bit Kit
Mi Item #07560607
MFR #48-89-4633

Mfr description
48-89-4633 SHOCKWAVE HEX DRILL BIT SET
  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.50/each

Specifications

Details

  • Bit Type
    Twist
  • Finish Coating
    TiN (Titanium Nitride)
  • Includes
    (2)(48-89-4605), (1) (48-89-4606), (1)(48-89-4607), (1) (48-89-4608), (1) (48-89-4609), (1) (48-89-4611), (1) (48-89-4613), (1) (48-89-4617), (1) (48-89-4621)
  • Manufacturer Upc Number
    045242517008
  • Material
    Titanium Nitride Coated
  • Point Angle
    35 °
  • Point Type
    Split Point
  • Quick Change
    Yes
  • Recommended Safety Equipment
    Safety Glasses
  • UPC_NO
    045242353316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)