Motion
AW30-N02E-8Z-B

SMC CORP OF AMERICA
AW30-N02E-8Z-B

Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07560656
MFR #AW30-N02E-8Z-B
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-N02E-8Z-B

Precision Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07560656
MFR #AW30-N02E-8Z-B

Mfr description
AW30-N02E-8Z-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    1/4 in
  • Port Size
    1/4
  • Weight
    0.36 kg

Details

  • Adjuster Type
    Adjustment Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)