Motion
99-1-9745-10

BOB DALE GLOVES
99-1-9745-10

99-1-9745-10
MI ITEM #07560846
MFR #99-1-9745-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9745-10

99-1-9745-10
MI ITEM #07560846
MFR #99-1-9745-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99-1-9745-10 GLOVE NITRILE SZ10

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Dyneema®
  • Coating Material
    Nitrile
  • UPC_NO
    063344294887

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text