Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10606-L

Mechanics Glove - L or Size 9, Leather, Orange
Mi Item #07560850
MFR #20-1-10606-L

Mfr description
20-1-10606-L GLOVE MECHANIC LG ORANGE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Orange
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)