Motion
20-1-10606-XL

BOB DALE GLOVES
20-1-10606-XL

Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Color Black/Red
MI ITEM #07560851
MFR #20-1-10606-XL
Your Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10606-XL

Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Color Black/Red
MI ITEM #07560851
MFR #20-1-10606-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.60/each(List $16.79)

Overview

Mfr description
20-1-10606-XL GLOVE MECHANIC SZ XLG

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black/Red
  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Palm Features
    Gel Pagged Palm
  • Palm Material
    Synthetic Leather
  • Thumb Style
    Wing
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text