Overview
Mfr description
20-1-982-L GLOVE ROPER COWGRAIN LARGE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data