Motion
99-1-275BP-9

BOB DALE GLOVES
99-1-275BP-9

99-1-275BP-9
MI ITEM #07560862
MFR #99-1-275BP-9
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-275BP-9

99-1-275BP-9
MI ITEM #07560862
MFR #99-1-275BP-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.69/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Latex
  • Lining Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    063344103097

Overview

Mfr description
99-1-275BP-9 GLOVE LATEX PALM SZ 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought