Overview
Mfr description
XEFRPM18104 10 1,800 TEFC 460 FL1838
- Division 2/Zone 2, UL and CSA certifications
- 575 Volt configurations
- ATEX, IECEx Ex nA
Specifications
- Motor CategoryBlower/Fan Motor
- Motor Phase3 ph
- Motor Horsepower10 hp
- Description Keyword10 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage460 V
- Frame SizeFL1838Z
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Shaft Diameter1.3750 in
- Mounting TypeBase
- NEMA Design ClassB
- Insulation ClassH
- Standards MetCCSA US, CE
- Type of BearingBall
- Weight190 lbs
- Manufacturer Product Page
- Manufacturer Upc Number781568830079
- Nameplate
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data