Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPM XE Power Dense eXtreme Efficient Motor - 60 hp, 1800 rpm, 3 ph, 460 V, FL2873Z Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Base Mount, Continuous Duty
MI ITEM #07560994
MFR #XEFRPM28604

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
XEFRPM28604 60 1,800 TEFC 460 FL2873
  • Division 2/Zone 2, UL and CSA certifications
  • 575 Volt configurations
  • ATEX, IECEx Ex nA

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Description Keyword
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    FL2873Z
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Shaft Diameter
    2.6250 in
  • Mounting Type
    Base
  • NEMA Design Class
    B
  • Insulation Class
    H
  • Standards Met
    CCSA US, CE
  • Type of Bearing
    Ball
  • Weight
    710 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568830161
  • Nameplate
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text