Motion
XEFRPM25204
RPM XE eXtreme Efficient Motor - 20 hp, 1800 rpm, 3 ph, 460 V, HL256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Base Mount, Continuous Duty
Mi Item #07561000
MFR #XEFRPM25204
Price$19,576.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPM XE eXtreme Efficient Motor - 20 hp, 1800 rpm, 3 ph, 460 V, HL256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Base Mount, Continuous Duty
Mi Item #07561000
MFR #XEFRPM25204

Mfr description
XEFRPM25204 20 1,800 TEFC 460 HL256T
  • Up to 4 bands beyond NEMA premium efficiency on sine wave power
  • Meets NEMA premium efficiency levels as a motor and drive package
  • Aluminum square finned design 10 - 20 Horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,576.33/each

Specifications

Dimensions

  • Frame Size
    HL256T
  • Shaft Diameter
    1.6250 in
  • Weight
    230 lbs

Details

  • Base RPM
    1800 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568837665
  • Motor Category
    EXtreme Efficient RPMAC Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Base
  • Nameplate
  • NEMA Design Class
    B
  • Product Type
    Severe Duty Motors
  • Standards Met
    CCSA US, CE
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball
  • UPC_NO
    781568837665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)