Motion
XEFRPM401004
RPM XE eXtreme Efficient Motor - 100 hp, 1800 rpm, 3 ph, 460 V, HL405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Base Mount, Continuous Duty
MI ITEM #07561007
MFR #XEFRPM401004
List Price$47,875.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPM XE eXtreme Efficient Motor - 100 hp, 1800 rpm, 3 ph, 460 V, HL405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Base Mount, Continuous Duty
MI ITEM #07561007
MFR #XEFRPM401004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,875.77/each for your price

Overview

Mfr description
XEFRPM401004 100 1,800 TEFC 460 HL405T
  • Up to 4 bands beyond NEMA premium efficiency on sine wave power
  • Meets NEMA premium efficiency levels as a motor and drive package
  • Aluminum square finned design 10 - 20 Horsepower
  • Laminated steel frame design 25 - 125 Horsepower
  • Operates at true synchronous speed
  • High performance inverter duty insulation system
  • Totally Enclosed, Fan cooled, 1800 RPM, Design B, 1.15 SF, Class H insulation (B rise)

Specifications

  • Motor Category
    EXtreme Efficient RPMAC Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Description Keyword
    100 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    HL405T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Shaft Diameter
    2.8750 in
  • Mounting Type
    Base
  • NEMA Design Class
    B
  • Insulation Class
    H
  • Standards Met
    CCSA US, CE
  • Type of Bearing
    Ball
  • Weight
    990 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    781568837795
  • UPC_NO
    781568837795
  • Spec Sheet
  • 2D Drawing
  • Wiring Diagram
  • Nameplate
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text