Motion
16828
6828 Black Modacrylic Blend FR Fleece Balaclava Face Mask
MI ITEM #07561073
MFR #16828
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6828 Black Modacrylic Blend FR Fleece Balaclava Face Mask
MI ITEM #07561073
MFR #16828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.25/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.18 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6828 Black Modacrylic Blend FR Fleece Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168287

Overview

Mfr description
6828 MODACRYLIC BLEND FR FLEECE
  • The N-Ferno® 6828 FR Balaclava Face Mask is made with stretchable modacrylic fleece for FR protection and warmth. This FR face mask meets requirements of Performance Specification ASTM F1506; classified CAT 2 according to NFPA 70E. Arc-rated; ATPV of 10.6 cal/cm2; and meets performance requirements of EN 1149, anti-static. Stretchable warm modacrylic cotton fleece construction fits comfortably under a helmet or hard hat, making it the perfect winter gear for working in ARC applications. Reflective accents offer visibility at night or in low-light conditions. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. Ideal for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought