Motion
16892
6892 Shoulder Black 3-Layer FR Winter Liner
Mi Item #07561074
MFR #16892
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6892 Shoulder Black 3-Layer FR Winter Liner
Mi Item #07561074
MFR #16892

Mfr description
6892 3-LAYER FR WINTER LINER, BLACK,
  • The N-Ferno® 6892 FR Winter Hard Hat Liner - 3-layer, Modacrylic/Cotton has 3 layers of insulation for extreme warmth. The outer shell and lining are made with a flame-resistant modacrylic/cotton fleece blend with a mid-layer of 3M FR Thinsulate. This lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The fire-resistant outer shell and lining are made of 60% modacrylic cotton and 40% cotton twill blend to stand up to tough environments and meets requirements of performance specification ASTM F1506; classified CAT2 according to NFPA 70E. Arc-rated; ATPV rating of 27 cal/cm2. A mid-layer of 3M FR Thinsulate provides maximum warmth and protection in extremely cold environments. There are four hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Shoulder
  • Weight
    0.32 lb
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6892 Shoulder Black 3-Layer FR Winter Liner
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)