Motion
66261132734

NORTON ABRASIVES
66261132734

Red Heat Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Backing Material, 120 Grit, Black Color
Mi Item #07561190
MFR #66261132734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132734

Red Heat Quick Change Disc - 2.0000 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Backing Material, 120 Grit, Black Color
Mi Item #07561190
MFR #66261132734

Mfr description
66261132734 2" 120GR R983 SPE DISC
  • Premium ceramic alumina abrasive blend cuts faster and outlasts aluminum oxide and zirconia discs in most applications
  • Improved, thicker Y-weight backing provides extended durability and reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Black
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Medium Grit
  • Grit Number
    120
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    66261132734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)