Overview
Mfr description
P2212XN TAPE 1/2"X12' ENGINEERS CHROME
Specifications
- Blade Length12 ft
- Graduation1/50 in, 1/10
- Blade ColorYellow
- UPC_NO037103306982
- PSC Code5210
- Graduation StyleA7
- Finish CoatingChrome (Case)
- Belt ClipYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data