Overview
Mfr description
051141-55592-8
- For industrial/occupational use only. Not for consumer sale or use.
- Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
- Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend abrasive life
- 3M™ Hookit™ discs are easy to change and reuse, maximizing sanding utility for the life of the disc
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter6 in
- Manufacturer Upc Number00051141555928
- UPC_NO00051141555928
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data