Motion
63642506234

NORTON ABRASIVES
63642506234

Gold Reserve Sanding Disc Roll - P120 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #07561359
MFR #63642506234
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506234

Gold Reserve Sanding Disc Roll - P120 Grit, Aluminum Oxide Abrasive Material, 6 in Disc Diameter, Medium Grade
Mi Item #07561359
MFR #63642506234

Mfr description
63642506234 / ABRASIVE DISC
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong B-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate resists clogging and increases disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.89/each

Specifications

Dimensions

  • Backing Weight
    B
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Grade
    Medium
  • Grit Number
    P120
  • Package Quantity
    1
  • UPC_NO
    63642506234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)