Motion
ADDAX 450 HARDWARE KIT, SS

REXNORD INC
ADDAX 450 HARDWARE KIT, SS

Hardware Kit - Hardware Kit, Series Long Span, Cplg Size 450
Mi Item #07561373
MFR #ADDAX 450 HARDWARE KIT, SS
Price$607.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ADDAX 450 HARDWARE KIT, SS

Hardware Kit - Hardware Kit, Series Long Span, Cplg Size 450
Mi Item #07561373
MFR #ADDAX 450 HARDWARE KIT, SS

Mfr description
600567-2056 10294807 ADDAX 450 HARDWARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$607.93/each

Specifications

Dimensions

  • Coupling Size Code
    450

Details

  • Manufacturer Catalog Number
    450
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Hardware Kit
  • Series
    Long Span
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)