Motion
50-8MX36-2012
50-8MX36-2012, Timing Pulley 2012
MI ITEM #07561412
MFR #50-8MX36-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50-8MX36-2012, Timing Pulley 2012
MI ITEM #07561412
MFR #50-8MX36-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-8MX36-2012 SPKT

Specifications

  • Number Of Teeth
  • Outside Diameter
    125.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057818521
  • UPC_NO
    00195057818521
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    6.0 in.
  • For Belt Width
    36 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text