Motion
DLF-80-1R-10FT

DIAMOND CHAIN COMPANY
DLF-80-1R-10FT

Roller Chain - 80 Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #07561615
MFR #DLF-80-1R-10FT
Price$222.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DLF-80-1R-10FT

Roller Chain - 80 Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material
MI ITEM #07561615
MFR #DLF-80-1R-10FT

Mfr description
DLF-80-1R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.38/each

Specifications

Dimensions

  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Minimum Curve Radius
    36.0000 in
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    1.3200 in, 33.53 mm
  • Pitch
    1 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    1.6 lbs, 2.381 kg
  • Weight per Foot
    1.6 lbs, 2.381 kg/m

Details

  • Application
    Food Grade
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Finish Coating
    ACE Plated
  • Manufacturer Catalog Number
    DLF-80-1R-10FT
  • Material
    Carbon Steel
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Operating Temperature Range
    20 to 120 °F, -7 to 49 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Grade
  • Series
    80
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Roller Chain
  • Working Load Capacity
    2166.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)