Motion
UCT206-20

SHUSTER CORP
UCT206-20

Shuster Corporation Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #07561648
MFR #UCT206-20
Price$63.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCT206-20

Shuster Corporation Take-Up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #07561648
MFR #UCT206-20

Mfr description
UCT206-20 1-1/4" TAKE UP UNIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.5000 in
  • Overall Height
    4.0160 in
  • Overall Length
    4.5000 in
  • Tap Thread Size
    3.500 in

Details

  • Bearing Material
    52100
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT206-20 1-1/4" TAKE UP UNIT
  • Mounting Type
    Side Mount
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UC206-20
  • Seal Type
    Contact with Flinger
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)