Motion
C2080HZNSC
Connecting Link - 2080 / 2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #07561745
MFR #C2080HZNSC
Price$89.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 2080 / 2 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #07561745
MFR #C2080HZNSC

Mfr description
C2080HZN SC CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.08/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Pitch
    2 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Chain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2080HZNSC
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    C2080H
  • Standards Met
    ANSI ESD-S20.20, ESDA Standard 1.1-2006
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)