Motion
S13TAFGPU-7
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Composite Knit Liner
MI ITEM #07561853
MFR #S13TAFGPU-7
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Composite Knit Liner
MI ITEM #07561853
MFR #S13TAFGPU-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
S13TAFGPU7 TENACTIV COMPOSITE

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / Blue
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Composite Knit
  • Ansi Isea Puncture Resistance Level
    A5
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text