Motion
C801E-206
Single Nut Locking Assembly - C801 Series, 2.0625 in ID, 3.1250 in OD
Mi Item #07561927
MFR #C801E-206
Price$1,652.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.0625 in ID, 3.1250 in OD
Mi Item #07561927
MFR #C801E-206

Mfr description
C801E-206 2.0625" ID X 3.125" OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.08/each

Specifications

Dimensions

  • Bore Diameter
    2.0625 in
  • Hub Contact Pressure
    5195 psi
  • Maximum Transmitted Thrust
    13007 lbf
  • Outside Diameter  
    3.1250 in
  • Overall Length
    3.7500 in
  • Shaft Contact Pressure
    54.268 N/mm^2
  • Weight
    3.8 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    442 ft-lbs
  • Manufacturer Upc Number
    044861072790
  • Maximum Transmitted Torque
    1118 ft-lbs
  • Series
    C801
  • Transmissible Axial Force
    13007 lbf
  • UPC_NO
    044861072790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)