Motion
C801E-212
Single Nut Locking Assembly - C801 Series, 2.1250 in ID, 3.1250 in OD
MI ITEM #07561928
MFR #C801E-212
Your Price$871.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.1250 in ID, 3.1250 in OD
MI ITEM #07561928
MFR #C801E-212

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$871.72/each(List $1,603.96)

Overview

Mfr description
C801E-212 2.125" ID X 3.125" OD

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    13007 lbf
  • Finish Coating
    Zinc Plated
  • Maximum Transmitted Torque
    1152 ft-lbs
  • Maximum Transmitted Thrust
    13007 lbf
  • Shaft Contact Pressure
    52.676 N/mm^2
  • Hub Contact Pressure
    5195 psi
  • Overall Length
    3.7500 in
  • Series
    C801
  • Installation Torque
    442 ft-lbs
  • Manufacturer Upc Number
    044861072806
  • Weight
    4 lbs
  • UPC_NO
    044861072806
  • Bore Diameter
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text