Motion
C801E-231
Single Nut Locking Assembly - C801 Series, 2.3125 in ID, 3.3750 in OD
MI ITEM #07561931
MFR #C801E-231
List Price$1,787.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.3125 in ID, 3.3750 in OD
MI ITEM #07561931
MFR #C801E-231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,787.05/each for your price

Overview

Mfr description
C801E-231 2.3125" ID X 3.375" OD

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    1213 ft-lbs
  • Maximum Transmitted Thrust
    12585 lbf
  • Shaft Contact Pressure
    44.24 N/mm^2
  • Hub Contact Pressure
    4396 psi
  • Overall Length
    3.8750 in
  • Series
    C801
  • Manufacturer Upc Number
    044861072837
  • Weight
    4.4 lbs
  • UPC_NO
    044861072837
  • Bore Diameter
    2.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text