Motion
C801E-243
Single Nut Locking Assembly - C801 Series, 2.4375 in ID, 3.3750 in OD
MI ITEM #07561933
MFR #C801E-243
Price$1,840.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.4375 in ID, 3.3750 in OD
MI ITEM #07561933
MFR #C801E-243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,840.70/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Hub Contact Pressure
    4396 psi
  • Maximum Transmitted Thrust
    12585 lbf
  • Outside Diameter  
    3.3750 in
  • Overall Length
    3.8750 in
  • Shaft Contact Pressure
    41.968 N/mm^2
  • Weight
    4.4 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Manufacturer Upc Number
    044861072851
  • Maximum Transmitted Torque
    1278 ft-lbs
  • Number Of Locking Screws
    1
  • Series
    C801
  • Transmissible Axial Force
    12585 lbf
  • UPC_NO
    044861072851

Overview

Mfr description
C801E-243 2.4375" ID X 3.375" OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text