Motion
C801E-250
Single Nut Locking Assembly - C801 Series, 2.5000 in ID, 3.3750 in OD
Mi Item #07561934
MFR #C801E-250
Price$1,840.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.5000 in ID, 3.3750 in OD
Mi Item #07561934
MFR #C801E-250

Mfr description
C801E-250 2.5" ID X 3.375" OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,840.70/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Hub Contact Pressure
    4396 psi
  • Outside Diameter  
    3.3750 in
  • Overall Length
    3.8750 in
  • Shaft Contact Pressure
    40.91 N/mm^2
  • Weight
    4.2 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    428 ft-lbs
  • Manufacturer Upc Number
    044861072868
  • Series
    C801
  • Transmissible Axial Force
    12585 lbf
  • UPC_NO
    044861072868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)