Motion
C801E-262
Single Nut Locking Assembly - C801 Series, 2.6250 in ID, 3.6250 in OD
MI ITEM #07561936
MFR #C801E-262
Price$2,075.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.6250 in ID, 3.6250 in OD
MI ITEM #07561936
MFR #C801E-262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,075.02/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Hub Contact Pressure
    3760 psi
  • Outside Diameter  
    3.6250 in
  • Overall Length
    4.0630 in
  • Shaft Contact Pressure
    35.798 N/mm^2
  • Weight
    5.1 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Installation Torque
    500 ft-lbs
  • Manufacturer Upc Number
    044861072882
  • Series
    C801
  • Transmissible Axial Force
    12205 lbf
  • UPC_NO
    044861072882

Overview

Mfr description
C801E-262 2.625" ID X 3.625" OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text