Motion
C801E-268
Single Nut Locking Assembly - C801 Series, 2.6875 in ID, 3.6250 in OD
Mi Item #07561937
MFR #C801E-268
Price$2,075.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.6875 in ID, 3.6250 in OD
Mi Item #07561937
MFR #C801E-268

Mfr description
C801E-268 2.6875" ID X 3.625" OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.02/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Hub Contact Pressure
    3760 psi
  • Maximum Transmitted Thrust
    12205 lbf
  • Outside Diameter  
    3.6250 in
  • Overall Length
    4.0630 in
  • Shaft Contact Pressure
    34.97 N/mm^2
  • Weight
    5 lbs

Details

  • Manufacturer Upc Number
    044861072899
  • Maximum Transmitted Torque
    1367 ft-lbs
  • Series
    C801
  • UPC_NO
    044861072899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)