Motion
C801E-281
Single Nut Locking Assembly - C801 Series, 2.8125 in ID, 3.8750 in OD
MI ITEM #07561939
MFR #C801E-281
Price$2,317.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.8125 in ID, 3.8750 in OD
MI ITEM #07561939
MFR #C801E-281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,317.91/each

Specifications

Dimensions

  • Bore Diameter
    2.8125 in
  • Hub Contact Pressure
    3396 psi
  • Outside Diameter  
    3.8750 in
  • Overall Length
    4.2500 in
  • Shaft Contact Pressure
    32.2604 N/mm^2
  • Weight
    6 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flanged
  • Installation Torque
    550 ft-lbs
  • Manufacturer Upc Number
    044861076491
  • Series
    C801
  • Transmissible Axial Force
    12402 lbf
  • UPC_NO
    044861076491

Overview

Mfr description
C801E-281 2.8125" ID X 3.875" OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text